Shop AK SCIENTIFIC
See all product information
Create Account
Ammonium hydroxide solution, ACS reagent (100mL), CAS 1336-21-6
- Mfr # Y1310-100mL
- Zoro # G923860368
product price:Â
$
48.45
/ea
Key Features
Molecular Weight
30.0061 g/mol
Application
Research and Development
Purity
28-30%
Size
100 mL
CAS Number
1336-21-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y1310-100mL
- Zoro #
- G923860368
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 mL
Details
- Molecular Weight
- 30.0061 g/mol
- Item
- Ammonium hydroxide solution, ACS reagent
- Application
- Research and Development
- Purity
- 28-30%
- CAS Number
- 1336-21-6
Description
Chemical Formula NO Purity 28-30% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.