Ammonium nitrate (25g), CAS 6484-52-2
- Mfr # X5993-25g
- Zoro # G423873455
product price:Â
$
35.35
/ea
Key Features
Application
Research and Development
Size
25 g
Molecular Weight
80.04 g/mol
CAS Number
6484-52-2
Purity
0.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X5993-25g
- Zoro #
- G423873455
- UPC #
- -
- Country of Origin
- China
- Item
- Ammonium nitrate
- Application
- Research and Development
- Molecular Weight
- 80.04 g/mol
- CAS Number
- 6484-52-2
- Purity
- 0.99
Dimensions
- Size
- 25 g
Description
Chemical Formula H4N2O3 Purity 99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.