Shop AK SCIENTIFIC
See all product information
Create Account
Ammonium oxalate monohydrate, ACS reagent (25g), CAS 6009-70-7
- Mfr # L966-25g
- Zoro # G923858280
product price:ย
$
37.99
/ea
Key Features
Purity
99.0-101.0%
Molecular Weight
142.11 g/mol
CAS Number
6009-70-7
Application
Research and Development
Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L966-25g
- Zoro #
- G923858280
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Purity
- 99.0-101.0%
- Item
- Ammonium oxalate monohydrate, ACS reagent
- Molecular Weight
- 142.11 g/mol
- CAS Number
- 6009-70-7
- Application
- Research and Development
Description
Chemical Formula (NH4)2C2O4 ยท H2O Purity 99.0-101.0% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.