Ammonium oxalate monohydrate, ACS reagent (5g), CAS 6009-70-7
- Mfr # L966-5g
- Zoro # G323914159
product price:ย
$
20.95
/ea
Key Features
Molecular Weight
142.11 g/mol
Size
5 g
CAS Number
6009-70-7
Application
Research and Development
Purity
99.0-101.0%
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L966-5g
- Zoro #
- G323914159
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 142.11 g/mol
- Item
- Ammonium oxalate monohydrate, ACS reagent
- CAS Number
- 6009-70-7
- Application
- Research and Development
- Purity
- 99.0-101.0%
Dimensions
- Size
- 5 g
Description
Chemical Formula (NH4)2C2O4 ยท H2O Purity 99.0-101.0% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.