Shop AK SCIENTIFIC
See all product information
Create Account
Ammonium paratungstate (5g), CAS 11120-25-5
- Mfr # O200-5g
- Zoro # G723868182
product price:ย
$
24.89
/ea
Key Features
Purity
99.99% trace metals basis
Application
Research and Development
Molecular Weight
3060.46 (anhy) g/mol
CAS Number
11120-25-5
Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O200-5g
- Zoro #
- G723868182
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Purity
- 99.99% trace metals basis
- Application
- Research and Development
- Molecular Weight
- 3060.46 (anhy) g/mol
- Item
- Ammonium paratungstate
- CAS Number
- 11120-25-5
Description
Chemical Formula (NH4)10H2(W2O7)6 ยท xH2O Purity 99.99% trace metals basis Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.