Shop AK SCIENTIFIC
See all product information
Create Account
Amodiaquine dihydrochloride dihydrate (5g), CAS 6398-98-7
- Mfr # A721-5g
- Zoro # G023824819
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
464.82 g/mol
Application
Research and Development
Purity
99% (HPLC)
Size
5 g
CAS Number
6398-98-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A721-5g
- Zoro #
- G023824819
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Molecular Weight
- 464.82 g/mol
- Application
- Research and Development
- Item
- Amodiaquine dihydrochloride dihydrate
- Purity
- 99% (HPLC)
- CAS Number
- 6398-98-7
Description
Chemical Formula C20H22ClN3O.2HCl.2H2O Purity 99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.