Shop AK SCIENTIFIC
See all product information
Create Account
Amoxicillin trihydrate, meet USP specifications (25g), CAS 61336-70-7
- Mfr # Q787-25g
- Zoro # G423866945
product price:Â
$
54.99
/ea
Key Features
CAS Number
61336-70-7
Application
Research and Development
Purity
95.0-102.0%
Size
25 g
Molecular Weight
419.45 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q787-25g
- Zoro #
- G423866945
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 61336-70-7
- Application
- Research and Development
- Purity
- 95.0-102.0%
- Molecular Weight
- 419.45 g/mol
- Item
- Amoxicillin trihydrate, meet USP specifications
Dimensions
- Size
- 25 g
Description
Chemical Formula C16H25N3O8S Purity 95.0-102.0% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.