Shop AK SCIENTIFIC
See all product information
Create Account
Amrinone (5g), CAS 60719-84-8
- Mfr # D269-5g
- Zoro # G323844647
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
187.2 g/mol
Purity
98% (HPLC)
CAS Number
60719-84-8
Application
Research and Development
Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D269-5g
- Zoro #
- G323844647
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 187.2 g/mol
- Purity
- 98% (HPLC)
- Item
- Amrinone
- CAS Number
- 60719-84-8
- Application
- Research and Development
Description
Chemical Formula C10H9N3O Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.