Amyl butyrate (25mL), CAS 540-18-1
- Mfr # 7746AB-25mL
- Zoro # G023805221
product price:Â
$
20.95
/ea
Key Features
Purity
0.98
Application
Research and Development
CAS Number
540-18-1
Molecular Weight
158.24 g/mol
Size
25 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7746AB-25mL
- Zoro #
- G023805221
- UPC #
- -
- Country of Origin
- China
- Purity
- 0.98
- Application
- Research and Development
- CAS Number
- 540-18-1
- Molecular Weight
- 158.24 g/mol
- Item
- Amyl butyrate
Dimensions
- Size
- 25 mL
Description
Chemical Formula C9H18O2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.