Shop AK SCIENTIFIC

Andrographolide (100g), CAS 5508-58-7

  • Mfr # L973-100g
  • Zoro # G023911441

product price: 
$
421.99
/ea
Free Shipping & Returns

Key Features

Application
Research and Development
CAS Number
5508-58-7
Purity
98% (HPLC)
Molecular Weight
350.45 g/mol
Size
100 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L973-100g
Zoro #
G023911441
UPC #
-
Country of Origin
China
Application
Research and Development
CAS Number
5508-58-7
Purity
98% (HPLC)
Item
Andrographolide
Molecular Weight
350.45 g/mol

Description

Chemical Formula C20H30O5 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews