Aniline blue (1g), CAS 28631-66-5
- Mfr # 6936AF-1g
- Zoro # G923839975
product price:Â
$
20.95
/ea
Key Features
Application
Research and Development
Molecular Weight
737.74 g/mol
Purity
99% (Staining strength)
CAS Number
28631-66-5
Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6936AF-1g
- Zoro #
- G923839975
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Molecular Weight
- 737.74 g/mol
- Purity
- 99% (Staining strength)
- CAS Number
- 28631-66-5
- Item
- Aniline blue
Dimensions
- Size
- 1 g
Description
Chemical Formula C32H25N3O9S3.2Na Purity 99% (Staining strength) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.