Shop AK SCIENTIFIC
See all product information
Create Account
Antimony potassium tartrate trihydrate, ACS reagent (100g), CAS 28300-74-5
- Mfr # O746-100g
- Zoro # G323909896
product price:ย
$
189.99
/ea
Free Shipping & Returns
Key Features
CAS Number
28300-74-5
Purity
99.0-103.0%
Size
100 g
Molecular Weight
667.87 (613.82 anhy) g/mol
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O746-100g
- Zoro #
- G323909896
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- CAS Number
- 28300-74-5
- Purity
- 99.0-103.0%
- Item
- Antimony potassium tartrate trihydrate, ACS reagent
- Molecular Weight
- 667.87 (613.82 anhy) g/mol
- Application
- Research and Development
Description
Chemical Formula C8H4K2O12Sb2 ยท 3H2O Purity 99.0-103.0% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.