Shop AK SCIENTIFIC
See all product information
Create Account
Antimony(III) sulfide (500g), CAS 1345-04-6
- Mfr # Z1616-500g
- Zoro # G223917182
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Purity
98%, metals basis
Application
Research and Development
Size
500 g
CAS Number
1345-04-06
Molecular Weight
339.72 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1616-500g
- Zoro #
- G223917182
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 500 g
Details
- Item
- Antimony(III) sulfide
- Purity
- 98%, metals basis
- Application
- Research and Development
- CAS Number
- 1345-04-06
- Molecular Weight
- 339.72 g/mol
Description
Chemical Formula S3Sb2 Purity 98%, metals basis Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.