Arctiin (25mg), CAS 20362-31-6
- Mfr # X1085-25mg
- Zoro # G623911100
product price:Â
$
37.99
/ea
Key Features
Size
25 mg
Application
Research and Development
Molecular Weight
534.56 g/mol
CAS Number
20362-31-6
Purity
98% (HPLC), powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1085-25mg
- Zoro #
- G623911100
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 mg
Details
- Item
- Arctiin
- Application
- Research and Development
- Molecular Weight
- 534.56 g/mol
- CAS Number
- 20362-31-6
- Purity
- 98% (HPLC), powder
Description
Chemical Formula C27H34O11 Purity 98% (HPLC), powder Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.