Shop AK SCIENTIFIC
See all product information
Create Account
Asiatic acid (10mg), CAS 464-92-6
- Mfr # V1794-10mg
- Zoro # G123901885
product price:Â
$
28.79
/ea
Key Features
Purity
98% (HPLC), powder
Application
Research and Development
Size
10 mg
Molecular Weight
488.7 g/mol
CAS Number
464-92-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1794-10mg
- Zoro #
- G123901885
- UPC #
- -
- Country of Origin
- China
- Item
- Asiatic acid
- Purity
- 98% (HPLC), powder
- Application
- Research and Development
- Molecular Weight
- 488.7 g/mol
- CAS Number
- 464-92-6
Dimensions
- Size
- 10 mg
Description
Chemical Formula C30H48O5 Purity 98% (HPLC), powder Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.