Shop AK SCIENTIFIC
See all product information
Create Account
Atomoxetine hydrochloride (10g), CAS 82248-59-7
- Mfr # K464-10g
- Zoro # G523849145
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
291.82 g/mol
Application
Research and Development
Purity
98% (HPLC)
Size
10 g
CAS Number
82248-59-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K464-10g
- Zoro #
- G523849145
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 291.82 g/mol
- Application
- Research and Development
- Purity
- 98% (HPLC)
- Item
- Atomoxetine hydrochloride
- CAS Number
- 82248-59-7
Dimensions
- Size
- 10 g
Description
Chemical Formula C17H21NO.HCl Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.