Shop AK SCIENTIFIC
See all product information
Create Account
Atorvastatin acetonide tert-butyl ester (5g), CAS 125971-95-1
- Mfr # I935-5g
- Zoro # G123816110
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Purity
98% (HPLC)
Application
Research and Development
CAS Number
125971-95-1
Molecular Weight
654.81 g/mol
Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I935-5g
- Zoro #
- G123816110
- UPC #
- -
- Country of Origin
- China
- Purity
- 98% (HPLC)
- Item
- Atorvastatin acetonide tert-butyl ester
- Application
- Research and Development
- CAS Number
- 125971-95-1
- Molecular Weight
- 654.81 g/mol
Description
Chemical Formula C40H47FN2O5 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.