Atracurium besylate, mixture of isomers (100mg), CAS 64228-81-5
- Mfr # K027-100mg
- Zoro # G423848569
product price:Â
$
88.99
/ea
Key Features
Application
Research and Development
Molecular Weight
1243.48 g/mol
Size
100 mg
CAS Number
64228-81-5
Purity
0.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K027-100mg
- Zoro #
- G423848569
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 mg
Details
- Application
- Research and Development
- Molecular Weight
- 1243.48 g/mol
- CAS Number
- 64228-81-5
- Purity
- 0.98
- Item
- Atracurium besylate, mixture of isomers
Description
Chemical Formula C65H82N2O18S2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.