Shop AK SCIENTIFIC
See all product information
Create Account
Atracurium besylate, mixture of isomers (1g), CAS 64228-81-5
- Mfr # K027-1g
- Zoro # G023813950
product price:Â
$
755.99
/ea
Free Shipping & Returns
Key Features
CAS Number
64228-81-5
Size
1 g
Molecular Weight
1243.48 g/mol
Purity
0.98
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K027-1g
- Zoro #
- G023813950
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 64228-81-5
- Item
- Atracurium besylate, mixture of isomers
- Molecular Weight
- 1243.48 g/mol
- Purity
- 0.98
- Application
- Research and Development
Dimensions
- Size
- 1 g
Description
Chemical Formula C65H82N2O18S2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.