Shop AK SCIENTIFIC
See all product information
Create Account
Aucubin (1mg), CAS 479-98-1
- Mfr # X1095-1mg
- Zoro # G523883453
product price:Â
$
45.85
/ea
Key Features
CAS Number
479-98-1
Application
Research and Development
Molecular Weight
346.33 g/mol
Purity
0.95
Size
1 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1095-1mg
- Zoro #
- G523883453
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 479-98-1
- Application
- Research and Development
- Molecular Weight
- 346.33 g/mol
- Purity
- 0.95
- Item
- Aucubin
Description
Chemical Formula C15H22O9 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.