Shop AK SCIENTIFIC
See all product information
Create Account
Avermectin B1a (100mg), CAS 65195-55-3
- Mfr # 3461AH-100mg
- Zoro # G323842018
product price:Â
$
53.69
/ea
Key Features
Size
100 mg
Application
Research and Development
Molecular Weight
873.083 g/mol
CAS Number
65195-55-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3461AH-100mg
- Zoro #
- G323842018
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Molecular Weight
- 873.083 g/mol
- Item
- Avermectin B1a
- CAS Number
- 65195-55-3
Dimensions
- Size
- 100 mg
Description
Chemical Formula C48H72O14 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.