Shop AK SCIENTIFIC
See all product information
Create Account
AVN944 (10mg), CAS 297730-17-7
- Mfr # SYN5575-10mg
- Zoro # G323912926
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Purity
>95%
CAS Number
297730-17-7
Size
10 mg
Molecular Weight
477.5 g/mol
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SYN5575-10mg
- Zoro #
- G323912926
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 10 mg
Details
- Purity
- >95%
- CAS Number
- 297730-17-7
- Molecular Weight
- 477.5 g/mol
- Application
- Research and Development
- Item
- AVN944
Description
Chemical Formula C25H27N5O5 Purity >95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.