Shop AK SCIENTIFIC
See all product information
Create Account
AZ628 (10mg), CAS 878739-06-1
- Mfr # Y0332-10mg
- Zoro # G323831586
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Purity
99% (HPLC)
Molecular Weight
451.52 g/mol
Size
10 mg
Application
Research and Development
CAS Number
878739-06-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y0332-10mg
- Zoro #
- G323831586
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 10 mg
Details
- Purity
- 99% (HPLC)
- Item
- AZ628
- Molecular Weight
- 451.52 g/mol
- Application
- Research and Development
- CAS Number
- 878739-06-1
Description
Chemical Formula C27H25N5O2 Purity 99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.