Shop AK SCIENTIFIC
See all product information
Create Account
Azathioprine (5g), CAS 446-86-6
- Mfr # L996-5g
- Zoro # G923910971
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
CAS Number
446-86-6
Molecular Weight
277.26 g/mol
Size
5 g
Application
Research and Development
Purity
98% (HPLC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L996-5g
- Zoro #
- G923910971
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- CAS Number
- 446-86-6
- Molecular Weight
- 277.26 g/mol
- Application
- Research and Development
- Purity
- 98% (HPLC)
- Item
- Azathioprine
Description
Chemical Formula C9H7N7O2S Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.