Shop AK SCIENTIFIC
See all product information
Create Account
Azelaoyl chloride (25g), CAS 123-98-8
- Mfr # 8108AF-25g
- Zoro # G123887318
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
CAS Number
123-98-8
Molecular Weight
225.11 g/mol
Size
25 g
Application
Research and Development
Purity
0.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8108AF-25g
- Zoro #
- G123887318
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- CAS Number
- 123-98-8
- Molecular Weight
- 225.11 g/mol
- Application
- Research and Development
- Item
- Azelaoyl chloride
- Purity
- 0.98
Description
Chemical Formula C9H14Cl2O2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.