Shop AK SCIENTIFIC
See all product information
Create Account
Azetidine HCl (5g), CAS 36520-39-5
- Mfr # F654-5g
- Zoro # G423815622
product price:
$
35.35
/ea
Key Features
Application
Research and Development
CAS Number
36520-39-5
Size
5 g
Purity
95%, store at -20°C
Molecular Weight
93.56 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F654-5g
- Zoro #
- G423815622
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Application
- Research and Development
- CAS Number
- 36520-39-5
- Purity
- 95%, store at -20°C
- Item
- Azetidine HCl
- Molecular Weight
- 93.56 g/mol
Description
Chemical Formula C3H8ClN Purity 95%, store at -20°C Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.