Shop AK SCIENTIFIC
See all product information
Create Account
Azobenzene (100g), CAS 103-33-3
- Mfr # V0003-100g
- Zoro # G423861681
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
CAS Number
103-33-3
Purity
0.98
Size
100 g
Molecular Weight
182.22 g/mol
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V0003-100g
- Zoro #
- G423861681
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- Item
- Azobenzene
- CAS Number
- 103-33-3
- Purity
- 0.98
- Molecular Weight
- 182.22 g/mol
- Application
- Research and Development
Description
Chemical Formula C12H10N2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov