Shop AK SCIENTIFIC
See all product information
Create Account
Azure B (25g), CAS 531-55-5
- Mfr # M001-25g
- Zoro # G623831477
product price:
$
62.85
/ea
Key Features
Purity
≥81% (dye content)
CAS Number
531-55-5
Application
Research and Development
Size
25 g
Molecular Weight
305.83 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M001-25g
- Zoro #
- G623831477
- UPC #
- -
- Country of Origin
- China
- Purity
- ≥81% (dye content)
- Item
- Azure B
- CAS Number
- 531-55-5
- Application
- Research and Development
- Molecular Weight
- 305.83 g/mol
Description
Chemical Formula C15H16ClN3S Purity ≥81% (dye content) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.