Shop AK SCIENTIFIC
See all product information
Create Account
Azure II (1g), CAS 37247-10-2
- Mfr # 6335AF-1g
- Zoro # G823794220
product price:
$
20.95
/ea
Key Features
Purity
≥92% (Dye Content)
Application
Research and Development
Size
1 g
CAS Number
37247-10-2
Molecular Weight
625.678 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6335AF-1g
- Zoro #
- G823794220
- UPC #
- -
- Country of Origin
- China
- Purity
- ≥92% (Dye Content)
- Application
- Research and Development
- CAS Number
- 37247-10-2
- Molecular Weight
- 625.678 g/mol
- Item
- Azure II
Dimensions
- Size
- 1 g
Description
Chemical Formula C31H34Cl2N6S2 Purity ≥92% (Dye Content) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.