Azure II (25g), CAS 37247-10-2
- Mfr # 6335AF-25g
- Zoro # G123787403
product price:
$
88.99
/ea
Key Features
Molecular Weight
625.678 g/mol
Purity
≥92% (Dye Content)
Application
Research and Development
Size
25 g
CAS Number
37247-10-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6335AF-25g
- Zoro #
- G123787403
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Molecular Weight
- 625.678 g/mol
- Purity
- ≥92% (Dye Content)
- Application
- Research and Development
- Item
- Azure II
- CAS Number
- 37247-10-2
Description
Chemical Formula C31H34Cl2N6S2 Purity ≥92% (Dye Content) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.