Shop AK SCIENTIFIC
See all product information
Create Account
Basic Blue 7 (100g), CAS 2390-60-5
- Mfr # T290-100g
- Zoro # G023868158
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
CAS Number
2390-60-5
Chemical Container Size
100 g
Molecular Weight
514.15 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T290-100g
- Zoro #
- G023868158
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 2390-60-5
- Item
- Basic Blue 7
- Molecular Weight
- 514.15 g/mol
Description
Chemical Formula C33H40N3.Cl Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.