Shop AK SCIENTIFIC
See all product information
Create Account
Bathocuproine (25g), CAS 4733-39-5
- Mfr # P371-25g
- Zoro # G223865001
product price:Â
$
974.99
/ea
Free Shipping & Returns
Key Features
CAS Number
4733-39-5
Chemical Container Size
25 g
Molecular Weight
360.45 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P371-25g
- Zoro #
- G223865001
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 4733-39-5
- Molecular Weight
- 360.45 g/mol
- Item
- Bathocuproine
Description
Chemical Formula C26H20N2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.