Shop AK SCIENTIFIC
See all product information
Create Account
BCA, for determination of Cu and protein assays (5g), CAS 979-88-4
- Mfr # K995-5g
- Zoro # G123910375
product price:Â
$
35.35
/ea
Key Features
Chemical Container Size
5 g
CAS Number
979-88-4
Molecular Weight
388.28 (anhy) g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K995-5g
- Zoro #
- G123910375
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 979-88-4
- Item
- BCA, for determination of Cu and protein assays
- Molecular Weight
- 388.28 (anhy) g/mol
Description
Chemical Formula C20H10N2O4.2Na.xH2O Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.