Shop AK SCIENTIFIC
See all product information
Create Account
BCAT, Benzotriazole-1-carboxamidinium tosylate (5g), CAS 163853-10-9
- Mfr # B414-5g
- Zoro # G123832370
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
CAS Number
163853-10-9
Molecular Weight
333.37 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B414-5g
- Zoro #
- G123832370
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 163853-10-9
- Item
- BCAT, Benzotriazole-1-carboxamidinium tosylate
- Molecular Weight
- 333.37 g/mol
Description
Chemical Formula C7H8O3S.C7H7N5 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.