Beclometasone dipropionate, meet USP specifications (250mg), CAS 5534-09-8
- Mfr # I962-250mg
- Zoro # G523902284
product price:Â
$
90.35
/ea
Key Features
CAS Number
9/8/5534
Chemical Container Size
250 mg
Molecular Weight
521.42 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I962-250mg
- Zoro #
- G523902284
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 9/8/5534
- Item
- Beclometasone dipropionate, meet USP specifications
- Molecular Weight
- 521.42 g/mol
Dimensions
- Chemical Container Size
- 250 mg
Description
Chemical Formula C28H37ClO7 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.