Shop AK SCIENTIFIC
See all product information
Create Account
Benzaldehyde oxime (25g), CAS 932-90-1
- Mfr # R588-25g
- Zoro # G423863401
product price:Â
$
88.99
/ea
Key Features
Molecular Weight
121.137 g/mol
Chemical Container Size
25 g
CAS Number
932-90-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R588-25g
- Zoro #
- G423863401
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 121.137 g/mol
- CAS Number
- 932-90-1
- Item
- Benzaldehyde oxime
Description
Chemical Formula C7H7NO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.