Benzalkonium chloride (mainly C12 C14 chain), 50% in Water (500g), CAS 63449-41-2
- Mfr # 0747AP-500g
- Zoro # G723826205
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
CAS Number
63449-41-2
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0747AP-500g
- Zoro #
- G723826205
- UPC #
- -
- Country of Origin
- China
- Item
- Benzalkonium chloride (mainly C12 C14 chain), 50% in Water
- CAS Number
- 63449-41-2
Dimensions
- Chemical Container Size
- 500 g
Description
Chemical Formula C6H5CH2N(CH3)2RCl, R = C12H25 or C14H29 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.