Shop AK SCIENTIFIC
See all product information
Create Account
Benzene-1, 2, 4, 5-tetramine 4 HCl (250mg), CAS 4506-66-5
- Mfr # X8300-250mg
- Zoro # G623840448
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
284.01 g/mol
Chemical Container Size
250 mg
CAS Number
4506-66-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X8300-250mg
- Zoro #
- G623840448
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 250 mg
Details
- Molecular Weight
- 284.01 g/mol
- Item
- Benzene-1,2,4,5-tetramine 4 HCl
- CAS Number
- 4506-66-5
Description
Chemical Formula C6H14Cl4N4 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.