Shop AK SCIENTIFIC
See all product information
Create Account
Benzenesulfinic acid, sodium salt (1kg), CAS 873-55-2
- Mfr # M016-1kg
- Zoro # G823904520
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
CAS Number
873-55-2
Chemical Container Size
1 kg
Molecular Weight
164.16 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M016-1kg
- Zoro #
- G823904520
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 kg
Details
- Item
- Benzenesulfinic acid, sodium salt
- CAS Number
- 873-55-2
- Molecular Weight
- 164.16 g/mol
Description
Chemical Formula C6H5NaO2S Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.