Shop AK SCIENTIFIC
See all product information
Create Account
(Benzothiazol-2-ylsulfanyl)-acetic acid (100g), CAS 6295-57-4
- Mfr # 7017AE-100g
- Zoro # G423816926
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
CAS Number
6295-57-4
Molecular Weight
225.29 g/mol
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7017AE-100g
- Zoro #
- G423816926
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 6295-57-4
- Molecular Weight
- 225.29 g/mol
- Item
- (Benzothiazol-2-ylsulfanyl)-acetic acid
Description
Chemical Formula C9H7NO2S2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.