Shop AK SCIENTIFIC
See all product information
Create Account
Benzyl 2, 2, 2-trichloroacetimidate (25g), CAS 81927-55-1
- Mfr # M032-25g
- Zoro # G123841532
product price:Â
$
73.35
/ea
Key Features
Molecular Weight
252.52 g/mol
Chemical Container Size
25 g
CAS Number
81927-55-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M032-25g
- Zoro #
- G123841532
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 252.52 g/mol
- Item
- Benzyl 2,2,2-trichloroacetimidate
- CAS Number
- 81927-55-1
Description
Chemical Formula C9H8Cl3NO Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.