Shop AK SCIENTIFIC
See all product information
Create Account
Benzyl-2-naphthyl ether (500g), CAS 613-62-7
- Mfr # D705-500g
- Zoro # G123805411
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
CAS Number
613-62-7
Molecular Weight
234.29 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D705-500g
- Zoro #
- G123805411
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 613-62-7
- Molecular Weight
- 234.29 g/mol
- Item
- Benzyl-2-naphthyl ether
Description
Chemical Formula C17H14O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.