Shop AK SCIENTIFIC
See all product information
Create Account
Benzyl 3-(hydroxymethyl)azetidine-1-carboxylate (25g), CAS 618446-42-7
- Mfr # W7391-25g
- Zoro # G223915119
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
221.25 g/mol
Chemical Container Size
25 g
CAS Number
618446-42-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7391-25g
- Zoro #
- G223915119
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 221.25 g/mol
- Item
- Benzyl 3-(hydroxymethyl)azetidine-1-carboxylate
- CAS Number
- 618446-42-7
Description
Chemical Formula C12H15NO3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.