Shop AK SCIENTIFIC
See all product information
Create Account
Benzyl chloromethyl ether, tech. (500g), CAS 3587-60-8
- Mfr # M035-500g
- Zoro # G323897001
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
CAS Number
3587-60-8
Molecular Weight
156.61 g/mol
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M035-500g
- Zoro #
- G323897001
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- CAS Number
- 3587-60-8
- Item
- Benzyl chloromethyl ether, tech.
- Molecular Weight
- 156.61 g/mol
Description
Chemical Formula C8H9ClO Purity ~70% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.