Shop AK SCIENTIFIC
See all product information
Create Account
Benzyl Isononyl Phthalate (mixture of branched chain isomers) (1g), CAS 126198-74-1
- Mfr # 7142AL-1g
- Zoro # G523805547
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
1 g
Molecular Weight
382.5 g/mol
CAS Number
126198-74-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7142AL-1g
- Zoro #
- G523805547
- UPC #
- -
- Country of Origin
- China
- Item
- Benzyl Isononyl Phthalate (mixture of branched chain isomers)
- Molecular Weight
- 382.5 g/mol
- CAS Number
- 126198-74-1
Dimensions
- Chemical Container Size
- 1 g
Description
Chemical Formula C24H30O4 Purity 98% Ester Value Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.