Shop AK SCIENTIFIC
See all product information
Create Account
Benzyldimethylhexadecylammonium chloride (1kg), CAS 122-18-9
- Mfr # V0576-1kg
- Zoro # G423842697
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
396.09 g/mol
Chemical Container Size
1 kg
CAS Number
122-18-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V0576-1kg
- Zoro #
- G423842697
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 396.09 g/mol
- Item
- Benzyldimethylhexadecylammonium chloride
- CAS Number
- 122-18-9
Description
Chemical Formula C25H46ClN Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.