Shop AK SCIENTIFIC
See all product information
Create Account
Beryllon II (5g), CAS 51550-25-5
- Mfr # 7158AL-5g
- Zoro # G423818890
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
738.52 g/mol
Chemical Container Size
5 g
CAS Number
51550-25-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7158AL-5g
- Zoro #
- G423818890
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 738.52 g/mol
- Item
- Beryllon II
- CAS Number
- 51550-25-5
Description
Chemical Formula C20H10N2O15S4.4Na Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.