beta-Nicotinamide adenine dinucleotide 2'-phosphate reduced tetrasodium salt hydrate (500mg), CAS 2
- Mfr # 6179AH-500mg
- Zoro # G823844925
product price:
$
410.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
833.35 (anhy) g/mol
Chemical Container Size
500 mg
CAS Number
2646-71-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6179AH-500mg
- Zoro #
- G823844925
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 833.35 (anhy) g/mol
- CAS Number
- 2646-71-1
- Item
- beta-Nicotinamide adenine dinucleotide 2'-phosphate reduced tetrasodium salt hydrate
Dimensions
- Chemical Container Size
- 500 mg
Description
Chemical Formula C21H26N7Na4O17P3·xH2O Purity 95% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.