Shop AK SCIENTIFIC
See all product information
Create Account
Beta-Thymidine (25g), CAS 50-89-5
- Mfr # C514-25g
- Zoro # G623874719
product price:Â
$
43.25
/ea
Key Features
Molecular Weight
242.23 g/mol
Chemical Container Size
25 g
CAS Number
50-89-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C514-25g
- Zoro #
- G623874719
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 242.23 g/mol
- Item
- Beta-Thymidine
- CAS Number
- 50-89-5
Description
Chemical Formula C10H14N2O5 Purity >99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.