Bifenthrin (mixture of enantiomers) (25mg), CAS 82657-04-3
- Mfr # I411-25mg
- Zoro # G223818229
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 mg
CAS Number
82657-04-03
Molecular Weight
422.87 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I411-25mg
- Zoro #
- G223818229
- UPC #
- -
- Country of Origin
- China
- Item
- Bifenthrin (mixture of enantiomers)
- CAS Number
- 82657-04-03
- Molecular Weight
- 422.87 g/mol
Dimensions
- Chemical Container Size
- 25 mg
Description
Chemical Formula C23H22ClF3O2 Purity 98% (GC), powder Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.